Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(14)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame accessories
Flame accessories
Nuts
PARWELD 0315009 TAIL 3/8 FOR 3/8 NUT
PARWELD 0315009 TAIL 3/8 FOR 3/8 NUT
Tailnut
References
parweld:
315009
rubix:
092089
Technical specifications
Type
Tail for 3/8″ BSP Nut
Diameter
9.525
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARWELD 0315009 TAIL 3/8 FOR 3/8 NUT
Strengths
Used with hose tails to terminate hoses
Technical specifications
Attributes
Type
Tail for 3/8″ BSP Nut
Diameter
9.525
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.63
excl. VAT
/
Each
£
1.96
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
PARWELD 0315011 TAILNUT 3/8 BSP RH
PARWELD 030015 TAILNUT 1/4 BSP RH
PARWELD 1601A04 HEAD NUT FOR NM CUTTER
PARWELD 0315014-G TAIL 1/4 FOR 3/8 NUT
PARWELD 030015-NG TAIL 1/4 FOR 1/4 NUT
PARWELD 0315013 TAILNUT 3/8 BSP LH
PARWELD 030016 TAILNUT 1/4 BSP LH
GISS 858495 OXYGENE / ACETYLENE RUBBER HOSES SINGLE DIA MM 10 X 17
PARWELD REGULATOR 2 GAUGE OXYGEN E700122
SINGLE OXYGEN HOSE 10MM X 10M 3/8 FITTINGS
PRESTO 10MM HSSCO STRAIGHT SHANK M/C REAMER STR FLUTE FORM A&C DIN 212
PARWELD WR7040 NON DESTRUCTIVE TEST8ING KIT 400ML (3 CANS PER KIT)
PARWELD 25MMCC/5 WELDING CABLE 25MM 5M
MUREX 0468 500 003 CONTACT TIP 0.8MM PACK OF 10
WELLER CORDLESS PYROPEN SOLDERING IRON T0051606099