PARWELD PANTHER TIG GLOVE SIZE 10


WELDING GLOVE P3838

References
parweld:P3838
rubix:2518221
ean:5055365369762
brand logo
brand logo
Technical specifications
Size10
Thermal performance level (EN 407)41XX2X
Main materialLeather
See all Specifications

Product details : PARWELD PANTHER TIG GLOVE SIZE 10


Gloves are premium quality welding gloves with finger sensitive properties designed for unprecedented comfort and performance. Manufactured from Goatskin with Cowhide cuff. Reinforced thumb and wrist patch ensure better fit and flexibility. Reinforced wrist patch gusseted fingers reduces abrasion and ensures dexterity. Glide patch eases movement and protects side of glove when dragging a welding gun.

Strengths

Extra-long cuff adds more safety
Completely unlined for heightened feel and dexterity

Technical specifications


Attributes
Size10
Thermal performance level (EN 407)41XX2X
Main materialLeather
Contact heat resistance (EN 407)100 °C
ColourWhite
Secondary colourBrown
MaterialGoat Skin with Cow Hide Cuff
Show UNSPSC/ECL@SS
£ 9.71 excl. VAT
/ Each
£ 11.65 incl. VAT
  • In stock: Next day delivery