References
Parweld:HC13
Rubix:092105

Documents
Product details : "PARWELD HC13 HOSE CLAMP 1/2"" / 11-13MM"
Diameter : 1/64" / 5mm Hose
Technical specifications
Attributes
| Type | hose clamp |
|---|---|
| Clamping diameter | 13 mm |
| Clamping range, minimum | 11 mm |
| Clamping range, maximum | 13 mm |
Show UNSPSC/ECL@SS
£ 0.34 excl. VAT
/ Each
£ 0.41 incl. VAT
- In stock: Next day delivery
