Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Hose clamp
PARWELD HOSE CLAMP 13-15MM HC15
PARWELD HOSE CLAMP 13-15MM HC15
Hose Clamp 9/16″ / 13-15mm
References
parweld:
HC15
rubix:
092106
Technical specifications
Type
Hose Clamp
Clamping range, minimum
13
mm
Clamping range, maximum
15
mm
Product details
Technical specifications
Product details : PARWELD HOSE CLAMP 13-15MM HC15
Diameter : 1/4" / 6mm Hose
Technical specifications
Attributes
Type
Hose Clamp
Clamping range, minimum
13
mm
Clamping range, maximum
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.33
excl. VAT
/
Each
£
0.40
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
PARKER RAA218X ALUMINIUM CLAMP 18MM
ACTION SEALITE PWX-SCS26-28-PF SB CLAMP 316SS
SPARTEX 734622 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK100
ACTSEALTIT SB CLAMP 316SS SCS60-63-PF
JUBILEE JSC148MS SUPERCLAMP MS 140-148MM
MECALINE 880600 EXPRESS CLAMP DIAM 16 TO 18 MM
SPARTEX 734634 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK50
ACTSEALTIT SB CLAMP 316SS SCS68-73-PF
PARWELD HC13 HOSE CLAMP 11-13MM
PARKER RBP112X TWIN CLAMP-PP 12 MM
NORRES 21200652878 CLAMP 212 65MM
ACTSEALTIT SB CLAMP 304SS SC112-121-SS
SPARTEX 734628 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK50
MIKALOR SB CLAMP PLATED STL SC40-43-GOLD
PARKER RBP106X TWIN CLAMP-PP 6 MM