References
Parweld:45V26
Rubix:2012600
EAN:5055365316179
Product details : PARWELD 45V26 GAS LENS BODY 3/32 / 2.4MM
Electrode size : 3/32"/2.4 mm.
Model : PRO/ECR/WP17, 18, 26.
Model : PRO/ECR/WP17, 18, 26.
Technical specifications
Attributes
| Type | gas lens body |
|---|---|
| Diameter | 2.4 mm |
Show UNSPSC/ECL@SS
£ 5.53 excl. VAT
/ Each
£ 6.64 incl. VAT
- In stock: Next day delivery

