MECALINE PC14M-34S-20TB (2517) POLY CHAIN SPROCKET

PC Timing Pulley for taper bush

See technical information
References
Mecaline:PC14M-34S-20TBF
Rubix:243A8111
Manufacturer :887831
EAN:3660338412110
brand logo
Technical specifications
Profile14m
Number of teeth34
Belt width20 mm
See all Specifications

Product details : MECALINE PC14M-34S-20TB (2517) POLY CHAIN SPROCKET


Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 steel and cast iron with black phosphate, in pilot bore and taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
Timing Pulley PC 14M-34S-20TBF (Taper Bored 2517)

Strengths

Cast Iron

Applications

For synchronous power transmission

Technical specifications


Attributes
Profile14m
Number of teeth34
Belt width20 mm
Taper bush2517
Materialsteel
Type8f
Pitch diameter151.52 mm
Outer diameter148.72 mm
Outside diameter incl. flanges160 mm
Total width45 mm
Hub diameter117 mm
Show UNSPSC/ECL@SS
£ 4.94 excl. VAT
/ Each
£ 5.93 incl. VAT
  • Usually arrives within 14 working days