HTD Timing Pulley for taper bush
Profile | 14m |
---|---|
Number of teeth | 48 |
Belt width | 85 mm |
Profile | 14m |
---|---|
Number of teeth | 48 |
Belt width | 85 mm |
Taper bush | 3020 |
Material | steel |
Type | 4f |
Pitch diameter | 213.9 mm |
Outer diameter | 211.11 mm |
Outside diameter incl. flanges | 226 mm |
Total width | 51 mm |
Usually arrives within 14 working days