HTD Timing Pulley for taper bush
Profile | 5M |
---|---|
Number of teeth | 136 |
Belt width | 15 mm |
Profile | 5M |
---|---|
Number of teeth | 136 |
Belt width | 15 mm |
Taper bush | 2012 |
Material | STEEL |
Type | 7A |
Pitch diameter | 216.45 mm |
Outer diameter | 215.31 mm |
Outside diameter incl. flanges | 216.45 mm |
Total width | 32 mm |
Hub diameter | 110 mm |
Usually arrives within 14 working days