FENNER HTD TIMING PULLEY 8MM PITCH 40 TEETH TAPER BORED 2012
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:40-8M50-FEN
Rubix:406A5263
Manufacturer :043L0040

Product details : FENNER HTD TIMING PULLEY 8MM PITCH 40 TEETH TAPER BORED 2012
Timing Pulley HTD 40-8M-050 Taper Lock 2012 GG
Technical specifications
Attributes
| Profile | htd 8m |
|---|---|
| Number of teeth | 40 |
| Belt width | 50 mm |
| Taper bush | 2012 |
| Material | grey cast iron |
| Type | tapered bore |
| Pitch diameter | 101.86 mm |
| Outer diameter | 100.49 mm |
| Outside diameter incl. flanges | 100.49 mm |
| Total width | 60 mm |
Show UNSPSC/ECL@SS
£ 56.63 excl. VAT
/ Each
£ 67.96 incl. VAT
- Delivery usually within ( 2 ) days
