PC Timing Pulley for taper bush
Profile | 8M |
---|---|
Number of teeth | 32 |
Belt width | 36 mm |
Profile | 8M |
---|---|
Number of teeth | 32 |
Belt width | 36 mm |
Taper bush | 1610 |
Material | STEEL |
Type | 3F |
Pitch diameter | 81.89 mm |
Outer diameter | 79.89 mm |
Outside diameter incl. flanges | 87 mm |
Total width | 45 mm |
In stock: Next day delivery