MECALINE PC8M-28S-36TB (1210) POLY CHAIN SPROCKET
PC Timing Pulley for taper bush
See technical informationReferences
Mecaline:PC8M-28S-36TBF
Rubix:243A8082
Manufacturer :887802
EAN:3660338411823

Product details : MECALINE PC8M-28S-36TB (1210) POLY CHAIN SPROCKET
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 steel and cast iron with black phosphate, in pilot bore and taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
Timing Pulley PC 8M-28S-36TBF (Taper Bored 1210)
Strengths
Cast Iron
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Number of teeth | 28 |
| Belt width | 36 mm |
| Taper bush | 1210 |
| Material | steel |
| Type | 3f |
| Pitch diameter | 71.3 mm |
| Outer diameter | 69.7 mm |
| Outside diameter incl. flanges | 75 mm |
| Total width | 45 mm |
Show UNSPSC/ECL@SS
£ 28.72 excl. VAT
/ Each
£ 34.46 incl. VAT
- Usually arrives within 14 working days
