PC Timing Pulley for taper bush
Profile | 14M |
---|---|
Number of teeth | 192 |
Belt width | 90 mm |
Profile | 14M |
---|---|
Number of teeth | 192 |
Belt width | 90 mm |
Taper bush | 5040 |
Material | Cast Iron |
Type | 9A |
Pitch diameter | 855.61 mm |
Outer diameter | 852.82 mm |
Total width | 102 mm |
Hub diameter | 267 mm |
Usually arrives within 14 working days