PC Timing Pulley for taper bush
Profile | 14M |
---|---|
Number of teeth | 50 |
Belt width | 90 mm |
Profile | 14M |
---|---|
Number of teeth | 50 |
Belt width | 90 mm |
Taper bush | 3525 |
Material | Cast Iron |
Type | 4F |
Pitch diameter | 222.82 mm |
Outer diameter | 220.02 mm |
Outside diameter incl. flanges | 240 mm |
Total width | 66 mm |
In stock: Next day delivery