MECALINE PC8M-28S-21TB 8M-28S-21 POLYCHAIN SPROCKETS
PC Timing Pulley for taper bush
See technical informationReferences
Mecaline:PC8M-28S-21TBF
Rubix:223A0739
Manufacturer :888396
EAN:3660338412813

Product details : MECALINE PC8M-28S-21TB 8M-28S-21 POLYCHAIN SPROCKETS
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 steel and cast iron with black phosphate, in pilot bore and taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
Timing Pulley PC 8M-28S-21TBF (Taper Bored 1210)
Strengths
Cast Iron
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Number of teeth | 28 |
| Belt width | 21 mm |
| Taper bush | 1210 |
| Material | steel |
| Type | 3f |
| Pitch diameter | 71.3 mm |
| Outer diameter | 69.7 mm |
| Outside diameter incl. flanges | 75 mm |
| Total width | 30 mm |
Show UNSPSC/ECL@SS
£ 7.41 excl. VAT
/ Each
£ 8.89 incl. VAT
- Usually arrives within 14 working days
