PC Timing Pulley for taper bush
Profile | 8M |
---|---|
Number of teeth | 25 |
Belt width | 21 mm |
Profile | 8M |
---|---|
Number of teeth | 25 |
Belt width | 21 mm |
Taper bush | 1108 |
Material | STEEL |
Type | 3F |
Pitch diameter | 63.66 mm |
Outer diameter | 62.06 mm |
Outside diameter incl. flanges | 70 mm |
Total width | 30 mm |
In stock: Next day delivery