PEN External calibrated hose
Inner diameter | 2.7 mm |
---|---|
Outer diameter | 4 mm |
Reel length | 50 m |
Logistics dimensions (L x W x H) | 280x280x50 mm |
---|---|
Logistic Weight | 8,7 g |
Inner diameter | 2.7 mm |
Outer diameter | 4 mm |
Reel length | 50 m |
Min. service pressure | -0.95 bar |
Max. service pressure | 10 bar |
Usually arrives within 14 working days