References
SMC:T1613W-100
Rubix:114A3822
Manufacturer :00050341
EAN:3618036144710

Documents
Product details : SMC T1613W-100 100M NYLON WHITE TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 1613 (ODØ16 IDØ13)
Color: W (White)
Roll Length: 100m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 1613 (ODØ16 IDØ13)
Color: W (White)
Roll Length: 100m Roll
Technical specifications
Attributes
| Logistic Weight | 10000 g |
|---|---|
| Inner diameter | 13 mm |
| Outer diameter | 16 mm |
| Colour | white |
| Material | nylon 12 |
| Reel length | 100 m |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 708.33 excl. VAT
/ Each
£ 850.00 incl. VAT
- Delivery usually within ( 4 ) days