References
SMC:TIUB13B-20
Rubix:116A3655
Manufacturer :TIUB13B-20
EAN:3618036136647

Product details : SMC TIUB13B-20 TUBE-POLYURETHANE
•Applicable tubing O.D.: 1/8" to 1/2"
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Size: 13 (ODØ12.7, IDØ8.46)
Color: B (Black)
Roll Length: 20 m
Reel Length: None
Suffix: None
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Size: 13 (ODØ12.7, IDØ8.46)
Color: B (Black)
Roll Length: 20 m
Reel Length: None
Suffix: None
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Inner diameter | 8.46 mm |
| Outer diameter | 12.7 mm |
| Colour | black |
| Material | polyurethane |
| Reel length | 20 m |
| Max. temperature | 60 °C |
| Wall Thickness | 2.12 mm |
Show UNSPSC/ECL@SS
£ 144.69 excl. VAT
/ Each
£ 173.63 incl. VAT
- Delivery usually within ( 4 ) days