PEN External calibrated hose
Inner diameter | 5.7 mm |
---|---|
Outer diameter | 8 mm |
Reel length | 50 m |
Logistics dimensions (L x W x H) | 320x320x120 mm |
---|---|
Logistic Weight | 26,3 g |
Inner diameter | 5.7 mm |
Outer diameter | 8 mm |
Reel length | 50 m |
Colour | Black |
Bend radius | 22.5 mm |
Material | PE |
Min. service pressure | -0.95 bar |
Max. service pressure | 10 bar |
Min. temperature | -30 °C |
Max. temperature | 60 °C |
Delivery usually within ( 2 ) days