MECALINE CALIBRATED TUBE POLYURETHANE 6X4 25 MTR BOX BLACK 785575
POLYURETHANE TUBING (PU)
See technical informationSee documentsReferences
Mecaline:785575
Rubix:213A4142
EAN:3660338032288

Documents
Product details : MECALINE CALIBRATED TUBE POLYURETHANE 6X4 25 MTR BOX BLACK 785575
MECALINE Polyurethane tubings Shore 98 A, flexible translucent or coloured with great flexibility with very good flexibility and high dimensional accuracy. These tubes are particularly indicated for the pneumatic market, when a tight bending radius is needed for installation in narrow cabinets, Temperature range: from -40°C to +60°C.
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Colour | black |
| Material | pu |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 26.27 excl. VAT
/ Each
£ 31.52 incl. VAT
- Usually arrives within 14 working days
