Plastic Tubing
Inner diameter | 2.6 mm |
---|---|
Outer diameter | 4 mm |
Reel length | 50 m |
Flexible and hydrolysis-resistant tubing with standard O.D. in various colours in single or double tubing design.
Inner diameter | 2.6 mm |
---|---|
Outer diameter | 4 mm |
Reel length | 50 m |
Colour | Black |
Bend radius | 8 mm |
Material | Plastic |
Min. service pressure | -0.95 bar |
Max. service pressure | 10 bar |
Min. temperature | -35 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days