HELLYHAN 75506_590-XL HH LIFA MERINO PANT NAVY XL
HH LIFA MERINO PANT
See technical informationSee documentsReferences
Helly Hansen:75506_590-XL
Rubix:366A9838
Manufacturer :75506_590-XL
EAN:7040055684285
Documents
Product details : HELLYHAN 75506_590-XL HH LIFA MERINO PANT NAVY XL
Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Our trusted Lifa Merino baselayer in a new exciting wrapping.
Lifa® Stay Warm Technology| Lifa® Merino | Elastic in waist for perfect fit and freedom of movement | Gusset at crotch | Flatlock seams for max comfort
Our trusted Lifa Merino baselayer in a new exciting wrapping.
Lifa® Stay Warm Technology| Lifa® Merino | Elastic in waist for perfect fit and freedom of movement | Gusset at crotch | Flatlock seams for max comfort
Strengths
Lifa® Stay Warm Technology| Lifa® Merino | Elastic in waist for perfect fit and freedom of movement | Gusset at crotch | Flatlock seams for max comfort
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
Show UNSPSC/ECL@SS
£ 58.01 excl. VAT
/ Each
£ 69.61 incl. VAT
- Usually arrives within 14 working days

