MASCOT 00586 ARLANDA FUNCTIONAL UNDER TROUSERS NAVY S
Thermal under trousers Arlanda navy
See technical informationReferences
Mascot:00586-380-01-S
Rubix:378A8332
EAN:5708628179089

Product details : MASCOT 00586 ARLANDA FUNCTIONAL UNDER TROUSERS NAVY S
Thermax® is an insulating and moisture wicking three layer fabric. The efcient moisture wicking properties keep the body dry, reducing the risk of chilling. Fly. Perfect as a base layer. The loops in the terry cloth ribbing inside trap air and provide insulation.
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Colour | navy |
| Size | s |
| Main material | polyester |
| Material | 55% polyester/23% modal/22% cotton |
Show UNSPSC/ECL@SS
£ 43.69 excl. VAT
/ Each
£ 52.43 incl. VAT
- Usually arrives within 14 working days
