LEO CL01 PENNYMOOR ECOVIZ WOMENS PC CARGO TROUSER ORANGE 16R

Pennymoor Cargo Trouser

See technical information

References

Leo Workwear:CL01-O-16R
Rubix:45031019
EAN:5056082301721
brand logo

Technical specifications

Colourorange
Size16
Class EN204712
See all Specifications

Product details : LEO CL01 PENNYMOOR ECOVIZ WOMENS PC CARGO TROUSER ORANGE 16R


The Pennymoor cargo trouser has been designed with comfort, durability and functionality in mind. The trouser features high quality components and enjoys subtle fuchsia trim detailing; they are perfect for working on roads or near the trackside.

Strengths

•Metal button fastener and YKK brass zip fly
•Triple stitched main seams
•Back patch pocket
•Cargo style leg pockets with fuchsia reflective piping
•Internal knee-pad pockets
•7 belt loops

Technical specifications


Attributes
Colourorange
Size16
Class EN204712
Main materialpolyester
Secondary colourno secondary color
Materialpolyester;cotton
£ 28.92 excl. VAT
/ Each
£ 34.70 incl. VAT
  • Delivery usually within ( 2 ) days

Size

Main material