PORTWEST SEALTEX ULTRA REFLECTIVE HI-VIS TROUSERS YELLOW SIZE L


Sealtex Ultra Reflective Trousers - S493

References
portwest:S493-L
rubix:1497291
ean:5036108030750
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
SizeL
Class EN204711
See all Specifications

Product details : PORTWEST SEALTEX ULTRA REFLECTIVE HI-VIS TROUSERS YELLOW SIZE L


For all day comfort, the S493 waistband is fully elasticated and the hems are adjustable by means of stud fasteners. Waterproof with welded seams to prevent water penetration. Heat applied reflective tape for added visibility.
Made of durable breathable, windproof and water resistant fabric. Stud adjustable hems for a secure fit. Fully elasticated waistband for ultimate wearer comfort. Extremely water resistant fabric finish, water beads away from fabric surface.
Standard : EN343 Class 3:2, EN20471_1
Type : Regular
brand logo
brand logo

Technical specifications


Attributes
ColourYellow
SizeL
Class EN204711
Main materialPolyester
Material100% Polyester
Show UNSPSC/ECL@SS
£ 29.33 excl. VAT
/ Each
£ 35.20 incl. VAT
  • In stock: Next day delivery