LEO CL01 PENNYMOOR ECOVIZ WOMENS PC CARGO TROUSER ORANGE 18R


Pennymoor Cargo Trouser

References
leo workwear:CL01-O-18R
rubix:45031020
ean:5056082301738
brand logo
brand logo
Technical specifications
ColourOrange
Size18R
Class EN204712
See all Specifications

Product details : LEO CL01 PENNYMOOR ECOVIZ WOMENS PC CARGO TROUSER ORANGE 18R


The Pennymoor cargo trouser has been designed with comfort, durability and functionality in mind. The trouser features high quality components and enjoys subtle fuchsia trim detailing; they are perfect for working on roads or near the trackside.

Strengths

•Metal button fastener and YKK brass zip fly
•Triple stitched main seams
•Back patch pocket
•Cargo style leg pockets with fuchsia reflective piping
•Internal knee-pad pockets
•7 belt loops

Technical specifications


Attributes
ColourOrange
Size18R
Class EN204712
Main materialPolyester
MaterialPolyester;Cotton
Show UNSPSC/ECL@SS
£ 28.17 excl. VAT
/ Each
£ 33.80 incl. VAT
  • Usually arrives within 14 working days