BOTT 02513044 TILT BOX 6 COMPARTMENT 600MM X 112MM (PK 3)


Perfo tilt boxes

References
bott:02513044
rubix:80186795
brand logo
brand logo
Technical specifications
Length600 mm
Width91 mm
Height112 mm

Product details : BOTT 02513044 TILT BOX 6 COMPARTMENT 600MM X 112MM (PK 3)


These tilt box systems are based on a range of clip together plastic housings, which contain transparent small parts boxes with a forward tilt action to give access. Tilt box storage is useful in all environments including office, retail and manufacturing providing highly visible, dense and dust protective storage for most small components. Choose the individual models, or the mixed kit of the 9/6/5/4 compartment versions. All models are 600mm wide. Image for illustration purposes only

Technical specifications


Attributes
Length600 mm
Width91 mm
Height112 mm
Show UNSPSC/ECL@SS
£ 62.84 excl. VAT
/ Each
£ 75.41 incl. VAT
  • Usually arrives within 14 working days