References
SMC:10-AR25-F02BG-N
Rubix:2607483

Technical specifications
| Type | regulator |
|---|---|
| Connecting diameter (inch) | 1/4 '' |
| Min. service pressure | 0.5 bar |
Documents
Product details : SMC 10-AR25-F02BG-N CLEAN ROOM REGULATOR
The cost effective and clean looking AC series allows you to pick a combination of modular style air preparation equipment that best suits your needs. The series to ensure optimum performance, offers energy savings, with higher flow rates. Simple assembly and maintenance reduces downtime
Technical specifications
Attributes
| Logistic Weight | 274 g |
|---|---|
| Type | regulator |
| Connecting diameter (inch) | 1/4 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 0.1 l/min |
| Max. Operation temperature | 60 °C |
| Type of coupling | g |
| Max. temperature | 60 °C |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 77.16 excl. VAT
/ Each
£ 92.59 incl. VAT
- Delivery usually within ( 25 ) days