References
SMC:AR10-M5BG
Rubix:124A7984
Manufacturer :AR10-M5BG

Technical specifications
| Type | body size : 10 |
|---|---|
| Connecting diameter (inch) | m5 '' |
| Min. service pressure | 0.5 bar |
Product details : SMC AR10-M5BG MODULAR STYLE REGULATOR
The AR-A series of cost-effective, clean-lined regulators offers several pressure ranges to suit a wide range of applications. The locking lever prevents accidental setting changes. The modular design of the AR-A series can be connected to other SMC air handling units.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51x60x40 mm |
|---|---|
| Logistic Weight | 97 g |
| Type | body size : 10 |
| Connecting diameter (inch) | m5 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 100 l/min |
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 33.90 excl. VAT
/ Each
£ 40.68 incl. VAT
- Delivery usually within ( 4 ) days