Pillow Block Roller Bearing Unit
Inner diameter | 75 mm |
---|---|
Fixation centre-to-centre distance | 260 mm |
Shaft Height | 95 mm |
Logistic Weight | 11543 g |
---|---|
Inner diameter | 75 mm |
Fixation centre-to-centre distance | 260 mm |
Shaft Height | 95 mm |
Material | Bearing steel |
Centre-centre of shaft | 95 mm |
Height | 180 mm |
Length | 320 mm |
Total bearing width | 72 mm |
Series | SYNT |
Diameter of fixation holes | 20 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 240000 N |
Basic dynamic load, radial - Cr | 212000 N |
Outer diameter | 180 mm |
Width | 90 mm |
Usually arrives within 14 working days