SKF HOUSED BEARING UNIT SYF 40 FM
SYF Short Base Plummer Block Unit
See technical informationSee documentsReferences
SKF:SYF 40 FM
Rubix:102A8847
Manufacturer :74457
EAN:7316570416299


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 88.9 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : SKF HOUSED BEARING UNIT SYF 40 FM
Short base pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is intended for use in applications where the direction of rotation is constant. It has a narrow inner ring and is locked onto the shaft by an eccentric locking collar, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- Strong
- High degree of stiffness
- Narrow design
- Strong
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56,7x116x80 mm |
|---|---|
| Logistic Weight | 1679 g |
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 88.9 mm |
| Shaft Height | 49.2 mm |
| Material | bearing steel |
| Total bearing width | 43.2 mm |
| Outer diameter | 116 mm |
| Height | 99 mm |
| Length | 116 mm |
| Series | syf |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 30700 N |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 76.76 excl. VAT
/ Each
£ 92.11 incl. VAT
- Delivery usually within ( 3 ) days