Pillow Block Unit
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 86 mm |
Shaft Height | 28.6 mm |
Logistic Weight | 300 g |
---|---|
Inner diameter | 25 mm |
Fixation centre-to-centre distance | 86 mm |
Shaft Height | 28.6 mm |
Total bearing width | 31.7 mm |
Usually arrives within 14 working days