References
NTN:UCP208-108D1
Rubix:206A0660
EAN:4547359503197



Product details : NTN UCP208-108D1 BEARING UNIT
The outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Strengths
•Maintenance free
Light weight yet strong housing
Easy mounting
Light weight yet strong housing
Easy mounting
Applications
Conveyors;Trucks and Overhead Cranes at Steel Mills;Mining Machinery and Pollution Control Equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 195x105x65 mm |
|---|---|
| Logistic Weight | 2065 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 80 mm |
| Sealing | 2 joints |
| Series | ucp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 37.29 excl. VAT
/ Each
£ 44.75 incl. VAT
- Usually arrives within 14 working days
