CHAIN SPROCKET PILOT BORE 06B-1 BS 3/8 X 7/32 INCH SIMPLEX 34 TEETH

Pilot bored sprocket

See technical information
References
Fenner:3/8S-34T-PB-FEN
Rubix:406A0037
Manufacturer :027A0134
brand logo
Technical specifications
Chain pitch9.525 mm
Profilesimplex (1)
Number of teeth34
See all Specifications

Product details : CHAIN SPROCKET PILOT BORE 06B-1 BS 3/8 X 7/32 INCH SIMPLEX 34 TEETH


Sprocket 06B-1 Z=34 pilot bored 14mm

Technical specifications


Attributes
Chain pitch9.525 mm
Profilesimplex (1)
Number of teeth34
ISO code06b-1
Materialc45 steel
Pilot bore diameter14 mm
Hub diameter65 mm
Outer diameter107.3 mm
Total width5.3 mm
Show UNSPSC/ECL@SS
£ 19.89 excl. VAT
/ Each
£ 23.87 incl. VAT
  • Delivery usually within ( 2 ) days