MECALINE 894583 P08B2019SS 4DR19SS STAINLESS STEEL BS DUPLEX PILOT BOR
Sprocket Pilot Bore Duplex - Stainless Steel
See technical informationSee documentsReferences
Mecaline:P08B2019SS
Rubix:254A7592
Manufacturer :894583

Documents
Product details : MECALINE 894583 P08B2019SS 4DR19SS STAINLESS STEEL BS DUPLEX PILOT BOR
These Mecaline sprockets are made from Stainless steel, Duplex version.
Sprocket Pilot Bore 08B2 - 19 teeth - Stainless Steel
Strengths
Corrosion resistant
Applications
For use with BS chain products, particularly suited in areas of food production applications.
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 19 |
| ISO code | 08b-2 |
| Material | stainless steel |
| Pilot bore diameter | 12 mm |
| Hub diameter | 62 mm |
| Pitch diameter | 81.7 mm |
| Outer diameter | 82 mm |
| Total width | 35 mm |
Show UNSPSC/ECL@SS
£ 21.92 excl. VAT
/ Each
£ 26.30 incl. VAT
- Usually arrives within 14 working days
