CHAIN SPROCKET PILOT BORE 10B-1 BS 5/8 X 3/8 INCH SIMPLEX 18 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:5/8S-18T-PB-FEN
Rubix:406A0144
Manufacturer :027C0118


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 18 |
Product details : CHAIN SPROCKET PILOT BORE 10B-1 BS 5/8 X 3/8 INCH SIMPLEX 18 TEETH
Sprocket 10B-1 Z=18 pilot bored 14mm
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 18 |
| ISO code | 10b-1 |
| Material | c45 steel |
| Pilot bore diameter | 14 mm |
| Hub diameter | 70 mm |
| Pitch diameter | 91.42 mm |
| Outer diameter | 98.3 mm |
| Total width | 9.1 mm |
| Crown circle diameter | 98.3 mm |
Show UNSPSC/ECL@SS
£ 15.59 excl. VAT
/ Each
£ 18.71 incl. VAT
- Delivery usually within ( 2 ) days