Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883159 P08B1048 4SR48 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883159 P08B1048 4SR48 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
References
mecaline:
P08B1048
rubix:
254A6875
manufacturer :
883159
ean:
3660338365768
Technical specifications
Chain pitch
12.7
mm
Profile
Simplex (1)
Number of teeth
48
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883159 P08B1048 4SR48 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B1 - 48 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
12.7
mm
Profile
Simplex (1)
Number of teeth
48
ISO code
08B-1
Material
C45 steel
Total width
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.06
excl. VAT
/
Each
£
15.67
incl. VAT
Usually arrives within 14 working days
Select variants (450)
Add to cart
Check our products from related categories
MECALINE PMA06B2038 32-38 DUPLEX TAPER LOCK SPROCKET
MECALINE PMA10B1025 51-25 SIMPLEX TAPER LOCK SPROCKET
MECALINE 876637 P24B3023 12TR23 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 883217 P12B1076 6SR76 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876608 P24B2026 12DR26 BS DUPLEX PILOT BORED SPROCKET
MECALINE PMA12B1024 61-24 SIMPLEX TAPER LOCK SPROCKET
MECALINE PMA08B2021 42-21 DUPLEX TAPER LOCK SPROCKET
MECALINE 887301 P20B1016R 10SR16 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 887098 P10B1030R 5SR30 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE P08B2012 4DR12 DUPLEX PILOT BORED SPROCKET
MECALINE 876461 P16B3022 8TR22 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876093 P05B2027 8MM 26-2 TOOTH BS DUPLEX PILOT BORED SPROCKET
MECALINE 876087 P05B2021 8MM 20-2 TOOTH BS DUPLEX PILOT BORED SPROCKET
MECALINE 857369 PMA20B1025 101-25 SIMPLEX TAPER LOCK SPROCKET 25 TH
MECALINE 876112 P06B2010 3DR10 BS DUPLEX PILOT BORED SPROCKET