MECALINE 876819 P32B3024 16TR24 BS TRIPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Triplex

See technical informationSee documents

References

Mecaline:P32B3024
Rubix:254A7549
EAN:3660338303951
brand logo

Technical specifications

Chain pitch50.8 mm
Profiletriplex (3)
Number of teeth24
See all Specifications

Documents

Product details : MECALINE 876819 P32B3024 16TR24 BS TRIPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 32B3 - 24 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch50.8 mm
Profiletriplex (3)
Number of teeth24
ISO code32b-3
Materialc45 steel
Pilot bore diameter40 mm
Pitch diameter389.18 mm
Outer diameter409.7 mm
Total width180 mm
Crown circle diameter409.7 mm
£ 660.03 excl. VAT
/ Each
£ 792.04 incl. VAT
  • Usually arrives within 14 working days