CHAIN SPROCKET PILOT BORE 10B-1 BS 5/8 X 3/8 INCH SIMPLEX 20 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:5/8S-20T-PB-FEN
Rubix:406A0146
Manufacturer :027C0120


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 20 |
Product details : CHAIN SPROCKET PILOT BORE 10B-1 BS 5/8 X 3/8 INCH SIMPLEX 20 TEETH
Sprocket 10B-1 Z=20 pilot bored 14mm
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 20 |
| ISO code | iso 606 |
| Material | steel |
| Pilot bore diameter | 14 mm |
| Hub diameter | 75 mm |
| Pitch diameter | 101.49 mm |
| Outer diameter | 108.4 mm |
| Weight | 1.21 kg |
| Total width | 9.1 mm |
| Crown circle diameter | 108.4 mm |
Show UNSPSC/ECL@SS
£ 18.31 excl. VAT
/ Each
£ 21.97 incl. VAT
- Delivery usually within ( 2 ) days