MECALINE P12B1011 866028 SPROCKET 11 TH. 12B1 (19,05) S
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P12B1011
Rubix:222A6865
Manufacturer :866028
EAN:3660338202148


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 11 |
Documents
Product details : MECALINE P12B1011 866028 SPROCKET 11 TH. 12B1 (19,05) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B1 - 11 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 11 |
| ISO code | 12b-1 |
| Material | c45 steel |
| Pilot bore diameter | 14 mm |
| Pitch diameter | 67.61 mm |
| Outer diameter | 75 mm |
| Total width | 35 mm |
| Crown circle diameter | 75 mm |
Show UNSPSC/ECL@SS
£ 8.51 excl. VAT
/ Each
£ 10.21 incl. VAT
- In stock: Next day delivery