Sprocket Pilot Bore Duplex Hardened Teeth
Chain pitch | 44.45 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 23 |
Chain pitch | 44.45 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 23 |
ISO code | 28B-2 |
Pilot bore diameter | 30 mm |
Hub diameter | 180 mm |
Pitch diameter | 326.44 mm |
Outer diameter | 345 mm |
Material | C45 Steel |
Drilling diameter | 30 mm |
Total width | 120 mm |
Crown circle diameter | 345 mm |
Usually arrives within 14 working days