CHAIN SPROCKET PILOT BORE 10B-1 BS 5/8 X 3/8 INCH SIMPLEX 45 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:5/8S-45T-PB-FEN
Rubix:406A0161
Manufacturer :027C0145


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 45 |
Product details : CHAIN SPROCKET PILOT BORE 10B-1 BS 5/8 X 3/8 INCH SIMPLEX 45 TEETH
Sprocket cast iron 10B-1 Z=45 pilot bored 19mm
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 45 |
| ISO code | 10b-1 |
| Material | c45 steel |
| Pilot bore diameter | 19 mm |
| Hub diameter | 80 mm |
| Pitch diameter | 227.58 mm |
| Outer diameter | 235 mm |
| Weight | 4.59 kg |
| Total width | 9.1 mm |
| Crown circle diameter | 235 mm |
Show UNSPSC/ECL@SS
£ 68.48 excl. VAT
/ Each
£ 82.18 incl. VAT
- Delivery usually within ( 2 ) days