CHAIN SPROCKET PILOT BORE 12B-1 BS 3/4 X 7/16 INCH SIMPLEX 33 TEETH

Pilot bored sprocket

See technical information
References
Fenner:3/4S-33T-PB-FEN
Rubix:406A0203
Manufacturer :027D0133
brand logo
Technical specifications
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth33
See all Specifications

Product details : CHAIN SPROCKET PILOT BORE 12B-1 BS 3/4 X 7/16 INCH SIMPLEX 33 TEETH


Sprocket 12B-1 Z=33 pilot bored 20mm

Technical specifications


Attributes
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth33
ISO code12b-1
Materialc45 steel
Pilot bore diameter20 mm
Hub diameter95 mm
Pitch diameter200.41 mm
Outer diameter209.3 mm
Weight4.1 kg
Total width11.1 mm
Crown circle diameter209.3 mm
Show UNSPSC/ECL@SS
£ 71.38 excl. VAT
/ Each
£ 85.66 incl. VAT
  • Delivery usually within ( 2 ) days