SKF Sprocket BS XTRA Simplex Taper Bush PHS 08B-1TBH.. Series
Chain pitch | 12.7 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 21 |
Chain pitch | 12.7 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 21 |
ISO code | 08B-1 |
Taper bush | 1610 |
Hub diameter | 71 mm |
Material | Steel |
Total width | 25 mm |
Usually arrives within 14 working days