CHAIN SPROCKET PILOT BORE 16B-1 BS 1 INCH X 17.02MM SIMPLEX 17 TEETH

Pilot bored sprocket

See technical information

References

Fenner:1S-17T-PB-FEN
Rubix:406A0234
Manufacturer :027E0117
brand logo

Technical specifications

Chain pitch25.4 mm
Profilesimplex (1)
Number of teeth17
See all Specifications

Product details : CHAIN SPROCKET PILOT BORE 16B-1 BS 1 INCH X 17.02MM SIMPLEX 17 TEETH


Sprocket 16B-1 Z=17 pilot bored 20mm

Technical specifications


Attributes
Chain pitch25.4 mm
Profilesimplex (1)
Number of teeth17
ISO code16b-1
Materialc45 steel
Pilot bore diameter20 mm
Hub diameter100 mm
Pitch diameter138.22 mm
Outer diameter149 mm
Total width16.2 mm
Crown circle diameter149.35 mm
£ 46.70 excl. VAT
/ Each
£ 56.04 incl. VAT
  • Delivery usually within ( 2 ) days