MECALINE 887502 PMA12B3021R 63-21-2517 BS TRIPLEX HARDENED TOOTH TAPER
Sprocket - Taper Bore Type Triplex - Hardened Teeth
See technical informationSee documentsReferences
Mecaline:PMA12B3021R
Rubix:255A0310
EAN:3660338408670


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 21 |
Documents
Product details : MECALINE 887502 PMA12B3021R 63-21-2517 BS TRIPLEX HARDENED TOOTH TAPER
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B3 - 21 teeth (2517) - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 21 |
| ISO code | 12b-3 |
| Material | c45 steel |
| Hub diameter | 100 mm |
| Pitch diameter | 127.82 mm |
| Outer diameter | 136 mm |
| Total width | 49.8 mm |
| Crown circle diameter | 136 mm |
Show UNSPSC/ECL@SS
£ 43.09 excl. VAT
/ Each
£ 51.71 incl. VAT
- Usually arrives within 14 working days