SKF PHS 08B-1TBH16 SPROCKET
SKF Sprocket BS XTRA Simplex Taper Bush PHS 08B-1TBH.. Series
See technical informationReferences
SKF:PHS 08B-1TBH16
Rubix:245A6951
EAN:7316574288700

Product details : SKF PHS 08B-1TBH16 SPROCKET
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 16 |
| ISO code | 08b-1 |
| Material | steel |
| Hub diameter | 52 mm |
| Total width | 22 mm |
Show UNSPSC/ECL@SS
£ 8.12 excl. VAT
/ Each
£ 9.74 incl. VAT
- Delivery usually within ( 3 ) days
