CHAIN SPROCKET PILOT BORE 20B-1 BS 1.1/4 X 3/4 INCH SIMPLEX 14 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:1.1/4S-14T-PB-FEN
Rubix:406A0264
Manufacturer :027F0114


Technical specifications
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 14 |
Product details : CHAIN SPROCKET PILOT BORE 20B-1 BS 1.1/4 X 3/4 INCH SIMPLEX 14 TEETH
Sprocket 20B-1 Z=14 pilot bored 20mm
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 14 |
| ISO code | 20b-1 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Hub diameter | 108 mm |
| Pitch diameter | 142.68 mm |
| Outer diameter | 157.8 mm |
| Total width | 18.5 mm |
| Crown circle diameter | 157.8 mm |
Show UNSPSC/ECL@SS
£ 47.98 excl. VAT
/ Each
£ 57.58 incl. VAT
- Delivery usually within ( 2 ) days