MECALINE 875996 P04B1030 6MM 30 TOOTH BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P04B1030
Rubix:254A6721
EAN:3660338295720

Documents
Product details : MECALINE 875996 P04B1030 6MM 30 TOOTH BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 04B1 - 30 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 6 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 30 |
| ISO code | 04-1 |
| Material | c45 steel |
| Pilot bore diameter | 8 mm |
| Pitch diameter | 57.42 mm |
| Outer diameter | 59.8 mm |
| Total width | 15 mm |
| Crown circle diameter | 59.8 mm |
Show UNSPSC/ECL@SS
£ 1.85 excl. VAT
/ Each
£ 2.22 incl. VAT
- Usually arrives within 14 working days
