MECALINE P16B3021 866120 SPROCKET 21 TH. 16B3 (25,40) T
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P16B3021
Rubix:222A6932
Manufacturer :866120
EAN:3660338203060

Documents
Product details : MECALINE P16B3021 866120 SPROCKET 21 TH. 16B3 (25,40) T
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B3 - 21 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 21 |
| ISO code | 16b-3 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Pitch diameter | 170.43 mm |
| Outer diameter | 181.2 mm |
| Total width | 100 mm |
| Crown circle diameter | 181.2 mm |
Show UNSPSC/ECL@SS
£ 64.95 excl. VAT
/ Each
£ 77.94 incl. VAT
- Usually arrives within 14 working days
